Shop Watts
Main product image of 1-1/4" x 1-1/2" Series 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Series 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)

Brand:
Watts
SKU:
F383368
Rating:
(5)
Q&A:
(0)
1-1/4" x 1-1/2" Series 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)
Magnifying glass
Hover image to zoom
$531.51 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Pressure Set Point
60 psi
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type

Description

–
This pressure relief valve has a 1 inch NPTF female inlet, 1-1/4 inch NPTF female outlet, and pressure relief setpoint of 60 psi. The valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features an iron body, non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Product Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 60 psi
Specifications
  • Body Material: Iron
  • Inlet Connection Size: 1-1/4 IN
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Not In Scope
  • Maximum Working Pressure-PSI: 50
  • Outlet Connection Size: 1-1/2 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Range: Does Not Apply to Product
  • Pressure Relief Setting-PSI: 60
  • Series: 740

Specs

–
Pressure Set Point:

60 psi

Capacity:

3560000 BTU/hr

Inlet Size:

1-1/4"

Outlet Size:

1-1/2"

Size:

1-1/4" x 1-1/2"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product at a great price

Great item.
RSD
Rochester, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again

Was the exact replacement part that I needed. Received part very quickly, so there was no downtime on equipment.
Randy
Dover, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly what I ordered. Arrived in a few days.
JP
Nebraska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Exactly what we ordered. No issues with product or delivery.
NW Maintenance
Las Vegas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A pleasant surprise

Quick, accurate shipment, excellent sales support, quick handling of back orders. We're glad to have found the Supply House, easy, well planned internet site with competetive pricing.
Bob
Palo Alto, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy