Apply to be a TradeMaster!
Main product image of 1-1/4" 909M1 QT Bronze RPZ Assembly
Magnifying glass
Hover image to zoom

1-1/4" 909M1 QT Bronze RPZ Assembly

Brand:
Watts
SKU:
F391010
Rating:
(0)
Q&A:
(0)
1-1/4" 909M1 QT Bronze RPZ Assembly
Magnifying glass
Hover image to zoom
$3,700.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
Watts LF909 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Watts 909 features a patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Body Pattern:

Inline

Valve Type:

Quarter Turn Ball Valve

Lead Free:

No

Connection Type:

MNPT

Size:

1-1/4"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

33°F to 210°F

Max Pressure (PSI):

175

Features:

1/4 Turn Ball Valves

Weight (lbs):

40 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy