Shop Watts
Main product image of Model HY-725 12", 3/4" FPT Inlet Non-Freeze Wall Hydrant w/ NB Box, Integral Vacuum Breaker, & Cylinder Lock
Magnifying glass
Hover image to zoom

Model HY-725 12", 3/4" FPT Inlet Non-Freeze Wall Hydrant w/ NB Box, Integral Vacuum Breaker, & Cylinder Lock

Brand:
Watts
SKU:
HY-725-12-K
Rating:
(0)
Q&A:
(0)
Model HY-725 12", 3/4" FPT Inlet Non-Freeze Wall Hydrant w/ NB Box, Integral Vacuum Breaker, & Cylinder Lock
Magnifying glass
Hover image to zoom
HY-725-12-K has been discontinued
Discontinued December 11, 2020
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Wall Thickness
12"

Description

–
Watts Drainage Products HY-725 concealed non-freeze key operated wall hydrant with nickel bronze box and door, chrome plated hydrant face, integral vacuum breaker, 3/4 in. (19mm) hose connection, 3/4 in. (19mm) female X 1 in. (25mm) male pipe connection, all bronze head, seat casting and internal working parts, bronze wall casing, and loose key. Complies with ASSE 1019-2004, UPC/IAMPO Listed. Max. operating pressure 125 psi.

Specs

–
Size:

3/4" x 1"

Inlet Type:

FNPT x MNPT

Wall Thickness:

12"

Max Operating Pressure:

125 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm