Shop Watts
Main product image of 8" 88IPH65 Lug Ductile Iron Butterfly Valve, EPDM, Gear Operator (200 PSI)
Magnifying glass
Hover image to zoom

8" 88IPH65 Lug Ductile Iron Butterfly Valve, EPDM, Gear Operator (200 PSI)

Brand:
Watts
SKU:
M6780004
Rating:
(0)
Q&A:
(0)
8" 88IPH65 Lug Ductile Iron Butterfly Valve, EPDM, Gear Operator (200 PSI)
Magnifying glass
Hover image to zoom
$536.55 each
In Stock
In Stock
Get 7 Mon, Nov 9
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Manual Gear
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron

Description

–
8" Ductile Iron Full Lug Butterfly Valve, IP67 Rated Gear Operator

This 8 inch series 88 ductile iron full lug butterfly valve is a soft-seated butterfly valve designed for a variety of general applications in the control of water, air, oil, gases, and corrosive media. It is equally effective for on-off, throttling, or isolation service requirements. This butterfly valve is designed for dead-end service to the full pressure rating of the valve and is well suited for higher velocity service and vacuum service. It comes standard with a IP67 rated gear operator to ensure a watertight seal and long service life.

Features
  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • IP67 rated gear operator
  • Lug style, ductile iron body

Specs

–
Handle Style:

Manual Gear

Lead Free:

Yes

Size:

8"

Max Pressure (PSI):

200

Material:

Ductile Iron

Connection Type:

Lug

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy