Apply to be a TradeMaster!
Main product image of 10" 88IPH65 Lug Ductile Iron Butterfly Valve, Gear Operator (200 PSI)
Magnifying glass
Hover image to zoom

10" 88IPH65 Lug Ductile Iron Butterfly Valve, Gear Operator (200 PSI)

Brand:
Watts
SKU:
M6780007
Rating:
(0)
Q&A:
(0)
10" 88IPH65 Lug Ductile Iron Butterfly Valve, Gear Operator (200 PSI)
Magnifying glass
Hover image to zoom
$1,059.02 each
In Stock
In Stock
Get 1 Wed, Sep 23 - Fri, Sep 25

Lift Gate

This product weighs 36.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Manual Gear
Product Highlight: Material
Ductile Iron
Product Highlight: Lead Free
Yes

Description

10" Ductile Iron Full Lug Butterfly Valve, IP67 Rated Gear Operator

This 10 inch series 88 ductile iron full lug butterfly valve is a soft-seated butterfly valve designed for a variety of general applications in the control of water, air, oil, gases, and corrosive media. It is equally effective for on-off, throttling, or isolation service requirements. This butterfly valve is designed for dead-end service to the full pressure rating of the valve and is well suited for higher velocity service and vacuum service. It comes standard with a IP67 rated gear operator to ensure a watertight seal and long service life.

Features
  • Designed for dead-end service to the full pressure rating of the valve
  • Blowout-proof stem
  • Well suited for higher velocity and vacuum service
  • IP67 rated gear operator
  • Lug style, ductile iron body

Specs

Connection Type:

Lug

Handle Style:

Manual Gear

Max Pressure (PSI):

200

Size:

10"

Material:

Ductile Iron

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy