Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Size
–

1" (2)
1-1/4" (2)

Inlet Type
–

FNPT (2)
MNPT (2)

Thermostat Length
–

5" (2)
6" (2)

Price Range
–

$900 to $1000 (1)
$1000 to $1500 (2)
$2000 to $2500 (1)

Watts N240X/N241X Re-Seating T&P Relief Valves

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1" N240X-6 T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
$965.70 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" N241X5 T&P Relief Valve w/ Flood Sensor Connectivity
$1,407.16 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" N241X5 T&P Lead Free Relief Valve w/ Flood Sensor Connectivity (150 psi)
$2,211.08 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1" N240X-6 T&P Relief Valve w/ Flood Sensor Connectivity (110 psi)
$1,427.79 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Other Resources
Articles
More About Watts N240X/N241X Re-Seating T&P Relief Valves

Watts N240X/N241X re-seating temperature and pressure relief valves protect commercial hot water tanks and heaters from dangerous overpressure and overtemperature conditions by opening to release excess pressure and automatically reseating once conditions return to normal. Unlike a single-use relief valve, the automatic reseating design means the valve doesn't need replacement after every relief event, which cuts down on service calls for equipment that trips its relief valve occasionally rather than as a sign of a bigger system problem.

The N240X is built as a 1-inch bronze valve and the N241X as a 1 1/4-inch bronze valve, both featuring NPT threaded connections, a thermo-bonded coated thermostat probe, tamper-resistant bonnet screws, and a test lever for manual verification. Both valves install directly in tank tappings on commercial water heaters and hot water supply tanks, making body material and connection size the first specs to confirm against the equipment being protected.

Subcategories

  • N240X 1 Inch Valves: The 1-inch N240X bronze valve is sized for smaller commercial water heaters and tanks, with pressure relief settings commonly available at 125 psi and 150 psi, both set to relieve at 210°F. NPT female threaded connections allow direct installation into a standard tank tapping.
  • N241X 1 1/4 Inch Valves: The larger 1 1/4-inch N241X bronze valve is built for higher-capacity commercial tanks where a 1-inch valve doesn't provide enough relief capacity. Available pressure settings include 75, 100, and 125 psi, all with a 210°F temperature relief point and a longer thermostat probe to match the larger valve body.
  • Replacement & FS Models: Watts has updated several original N240X/N241X models with FS-suffix replacement versions, such as the N240X-6 series, carrying the same pressure and temperature ratings as the models they replace. Checking for a current replacement model number before ordering avoids installing a discontinued part.
  • Buying Guide

    Sizing an N240X/N241X valve starts with matching the connection size, 1 inch or 1 1/4 inch, to the tank tapping it will install into. Installing an undersized valve on a larger tank can limit the valve's relief capacity below what the tank actually needs in an overpressure event.

    Pressure setting needs to match the tank's maximum working pressure rating, not just the system's normal operating pressure. A relief valve set too high won't trip in time to protect the tank, while one set too low will nuisance-trip during normal operation.

    Temperature setting across this product line is standardized at 210°F, just under the 212°F boiling point of water at sea level, which is the accepted safety margin for hot water tank protection in most commercial applications.

    Because these valves automatically reseat rather than requiring replacement after every relief event, they suit applications where occasional pressure fluctuations are expected. For applications where a single-use, non-reseating valve is required by code or engineering spec, a different Watts product line is the better fit.

    Always confirm the specific model's bronze body rating and connection thread type against the tank manufacturer's tapping specification before ordering, since a mismatched thread pitch or body material can compromise the seal at the tank connection.

    Frequently Asked Questions

    What does 're-seating' mean for a T&P relief valve?

    A re-seating relief valve automatically closes and reseals once the overpressure or overtemperature condition that triggered it returns to normal, rather than needing manual replacement or resetting after every relief event. The reseating action reduces service calls for equipment that trips its relief valve during normal pressure fluctuations.

    What's the temperature relief setting on N240X/N241X valves?

    Both models are set to relieve at 210°F, a standard safety margin below the 212°F boiling point of water at sea level used across this Watts product line.

    What's the difference between the N240X and N241X?

    The N240X is a 1-inch bronze valve while the N241X is a 1 1/4-inch bronze valve, giving contractors two connection sizes to match different tank tapping sizes and relief capacity needs on commercial water heaters and hot water tanks.

    How do I test a T&P relief valve after installation?

    Both the N240X and N241X include a manual test lever that lets a technician verify the valve opens and closes properly without waiting for an actual overpressure or overtemperature event. Testing periodically per the manufacturer's maintenance schedule helps confirm the valve hasn't seized or fouled.

    Can an older N240X or N241X model still be ordered?

    Some original model numbers have been superseded by FS-suffix replacement versions, such as the N240X-6 series, which carry equivalent pressure and temperature ratings. Checking the current model lineup before ordering helps avoid trying to source a discontinued part number.

Didn't find what you're looking for? 
Let us know
.