Shop Watts
Main product image of 1/4" - 1/2" SS-263AP 3-Way S.S. Compact Water Pressure Regulator (10-125 PSI)
Magnifying glass
Hover image to zoom

1/4" - 1/2" SS-263AP 3-Way S.S. Compact Water Pressure Regulator (10-125 PSI)

Brand:
Watts
SKU:
SS263AP
Rating:
(0)
Q&A:
(0)
1/4" - 1/2" SS-263AP 3-Way S.S. Compact Water Pressure Regulator (10-125 PSI)
Magnifying glass
Hover image to zoom
$1,334.85 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Size
1/2", 1/4"
Product Highlight: Thread Type
NPT Thread Type

Description

–
Series SS-263AP Compact Stainless Steel Water Regulators are designed for use with deionized water, chemical solutions, and high purity water purification systems applications. They feature a rugged investment cast stainless steel body and cage, stainless steel adjusting screw, oversized orifice, and 1/4 in. (8mm) gauge port. Maximum Operating Pressure: 400psi (27.6 bar).

Features
  • Compact Stainless Steel Water Regulators
  • Series SS-263AP Compact Stainless Steel Water Regulators are designed for use with deionized water, chemical solutions, and high purity water purification systems applications. They feature a rugged investment cast stainless steel body and cage

Specs

–
Product Type:

Regulator

Type:

Pressure

3-Way

Pressure Range:

10-125 psi

Size:

1/2"

1/4"

Max Pressure (PSI):

400

Material:

Stainless Steel

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy