Apply to be a TradeMaster!
Main product image of WSS30VN 1/2 HP Basement Back Up System & 12V Combination System
Magnifying glass
Hover image to zoom

WSS30VN 1/2 HP Basement Back Up System & 12V Combination System

Brand:
Wayne
SKU:
50004-WYN1
Rating:
(4)
Q&A:
(0)
WSS30VN 1/2 HP Basement Back Up System & 12V Combination System
Magnifying glass
Hover image to zoom
$569.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
120v
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Features:
  • The new WAYNE WSS30VN combination system includes an upgraded epoxy-steel body and cast iron base back up pump. No more plastic!
  • The 1/2 HP primary pump moves up to 5100 GPH at 0" of head.
  • The upgraded 12V back up pump moves up to 5040 GPH at 0" of head.
  • Protects your basement with hours of pump power when the electricity goes out
  • The primary pump delivers unsurpassed protection. The switch is tested 1 Million times, up to 10x more than competitors.*
  • Assembled in the USA, performance that lasts for years!
  • Easy install in about 15 minutes
  • WAYNE WSB1275 75 AMP hour battery recommended

Specs

–
Cord Length:

8'

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Amperage:

10

Approvals:

UL/CSA

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Super fast delivery

Bought this to replace one I installed about 9 years ago. The AC pump had failed but the DC backup still worked, so no flooding or panic. I ordered the new one on a Friday afternoon, and promised delivery was Monday. I was pleasantly surprised when it showed up on Saturday!
Pablo P
New Boston, MI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WSS30VN Primary and Backup Sump Pump

This combo replaced a 35 year old (!) Wayne pedestal sump pump. Install a breeze, everything hooked up like it was supposed to. Very quiet (both pumps). I like it! And Supply House - dang! Ordered one day and delivered the next. Superb. There is nothing to dislike and everything to like. Thank you, Supply House!
Sump Pump Sam
Audubon Park, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The Wayne WSS30VN 1/2 HP Basement Back Up System & 12V Combination System was very easy to install and had everything you need except a battery, which is stated in the description (battery not included). It came with a battery charger and safety valve. I purchased a battery that was recommended and some PVC to hook up to the existing plumbing. The system works great and I am very pleased.
Fix-it-man
Sylvania, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quietest pump ever

I purchased this to replace a Zoeller M57, which was a fine pump. But the Zoeller wasn't exactly quiet. This Wayne pump is more powerful (1/2 hp vs 1/3) but makes nearly no noise. I wouldn't know it was running at all if not for the sound of the water in the pipes.
David N
West Milford, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy