Apply to be a TradeMaster!
Main product image of PC4 1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters
Magnifying glass
Hover image to zoom

PC4 1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters

Brand:
Wayne
SKU:
55832
Rating:
(9)
Q&A:
(0)
PC4 1/2 HP Cast Iron Transfer Pump w/ 3/4" Garden Hose Adapters
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 33 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
This self-priming portable utility pump is designed to be used as a transfer pump for such applications as emptying water heaters, livestock tanks, etc. Pump can also be used for an intermittent pressure boost for applications such as washing cars, cleaning driveways, etc. The motor is air cooled; it is not designed to operate under water.

NOTE: This pump is not intended for permanent installation or long, extended periods of continuous operation.

Features:
  • Assembled in the US with foreign and domestic parts
  • Portable Electric Water Transfer Pump
  • Rugged, cast iron pump and motor housin
  • Non-submersible
  • 1/2 HP; flow rate at 10 ft. is 1600 gallons per hour
  • 3/4 in. garden hose adapters at inlet and discharge
  • Removing water from flooded basements, draining hot water heaters, flushing water lines, charging polyglycol radiant heating lines.

Specs

–
Type:

Portable Unit

Horse Power:

1/2

Voltage:

115V

Material:

Cast Iron

Connection Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 6' (3/8" ID) Washing Machine Hose (Bagged)
SKU: 0802006
Wal-rich
PC4 Repair Kit
SKU: 56671-WYN1
Wayne

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

definitely by again

works great for boiler air purging and glycol , would be better with a switch
Uncle dad
Poughkeepsie
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again.

I was filling a radiant floor heating system the pump worked great just as expected. The only thing that would be nice if it had a switch to turn pump on and off.
shop
Ordway, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water transfer pump.

I use to pump water from river about 150ft up hill. Works great. I fill about 1000 gallons 2 times a month tanks to water here in texas.
Tom
Corpus christi. Texas
5 years ago
Was this review helpful to you?

Excellent pump

Great for charging up or purging your geothermal loop system.. nice headpressure if needed.
Toni
Lancaster
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works as expected

Bought this pump to refill and purge air from my boiler and baseboard heating system as my sump pump as not powerful enough. Works fine. As I was using anti-freeze here in northern Vermont, I used a 15 gallon bin I had on hand to fill and recirculate the fluid till no bubbles came out. Had to buy a third 6' washer hose to use this type of pump. Will later use the pump to drain my hot water tank when we close the house for the winter.
Dennis
Alburgh, VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Negative.

Used to transfer water into my RV. Had the same one previous to this new one and found it hard to repair. Ordered this new one and it took longer to receive than I was expecting so had a week without water. Received this new one and pumped approx 15 gal into my RV and the pump failed. On the weekend so couldn't do anything about it. Returned Monday (UPS) and asked for refund. Couldn't wait another 3 weeks and bought a smaller one to cover me for the summer. Things happen but still disappointed in the outcome
Richard
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great for pumping out water heaters.
Jim
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

strong works excellent great price
chuck
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PC4 Pump Worked Great

The PC4 transfer pump worked great for filling and purging air from a radiant floor heating system. Hopefully it will be long lasting as now it will only be used once a year for maintenance.
DT
Champion, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy