Apply to be a TradeMaster!
Main product image of TSC130 1/4 HP Reinforced Heavy-duty Thermoplastic Submersible Multi- Use Pump
Magnifying glass
Hover image to zoom

TSC130 1/4 HP Reinforced Heavy-duty Thermoplastic Submersible Multi- Use Pump

Brand:
Wayne
SKU:
56517
Rating:
(0)
Q&A:
(0)
TSC130 1/4 HP Reinforced Heavy-duty Thermoplastic Submersible Multi- Use Pump
Magnifying glass
Hover image to zoom
$133.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
19 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • Assembled in the US with foreign and domestic parts
  • Lifts water over 25 ft.; removes water down to 1/8 in. of surface
  • Corrosion resistant, sealed thermoplastic construction
  • Fully submersible
  • 1/4 HP; max. flow rate is 1250 Gallons Per Hour; 1000 GPH at 10 ft. of discharge lift
  • 3/4 in. bronze garden hose adapter at discharge
  • For removing water where high lift is needed from flooded basements, boats, stock tanks
  • Specs

    –
    Cord Length:

    8'

    Type:

    Manual

    Horse Power:

    1/4

    Voltage:

    120v

    Discharge:

    3/4"

    Flow at 5 FT Head:

    19 GPM

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy