Apply to be a TradeMaster!
Main product image of 8 ft. Piggy-Back Tether Float Switch
Magnifying glass
Hover image to zoom

8 ft. Piggy-Back Tether Float Switch

Brand:
Wayne
SKU:
56835-WYN1
Rating:
(0)
Q&A:
(0)
8 ft. Piggy-Back Tether Float Switch
Magnifying glass
Hover image to zoom
$73.47 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
90 Day Warranty

Description

–
  • For Sump Pumps or Sewage Pumps up to 1/2 HP, 115V, 13 Amp
  • 8' Flexible Rubber Jacket Cord Operates in Sump Basins 14" or Wider
  • Piggyback plug for SPT, and WST sump pumps, as well as EFL and SEL sewage pumps

Specs

–
Product Type:

Float Switch

Warranty:

90 Day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy