Apply to be a TradeMaster!
Main product image of CDT50 1/2 HP Submersible Epoxy Coated & Cast Iron Sump Pump w/ Piggyback Tether Float Switch
Magnifying glass
Hover image to zoom

CDT50 1/2 HP Submersible Epoxy Coated & Cast Iron Sump Pump w/ Piggyback Tether Float Switch

Brand:
Wayne
SKU:
57603-WYN1
Rating:
(1)
Q&A:
(0)
CDT50 1/2 HP Submersible Epoxy Coated & Cast Iron Sump Pump w/ Piggyback Tether Float Switch
Magnifying glass
Hover image to zoom
$359.36 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
4500 GPH
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Warranty
2 Year Warranty

Description

–
The CDT50 is a 1/2 HP Submersible Thermoplastic Sump Pump. With a piggyback switch for manual or automatic operation, this pump is also easy to install, start-to-finish in about 15 minutes.

Features:
  • Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications
  • High performance; max. flow rate is 5100 Gallons Per Hour; 3840 GPH at 10 ft. of discharge lift
  • Piggy-back tether float switch, for automatic or manual operation; 13 in. ON level and 7 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/2 HP Motor
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 14 in. diameter or larger sump basins.
  • UL agency approved
  • 2 Year Limited Warranty

Specs

–
Type:

Automatic

Application:

Plumbing

Amperage:

3.8

Horse Power:

1/2

Flow at 5 FT Head:

4500 GPH

Flow at 15 FT Head:

3060 GPH

Flow at 10 FT Head:

3840 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

9 lbs

Voltage:

120v

Discharge:

1-1/2" NPT

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well built durable looking pump

I haven't used the pump as of yet, since I bought it for a backup pump to replace my primary sump pump that is 5 years old. Always heard that the Wayne pumps are very dependable time will tell. Your company had the best price.
HandymanDan
Pekin, IL.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy