Apply to be a TradeMaster!
Main product image of PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom

PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump

Brand:
Wayne
SKU:
57716-WYN3
Rating:
(0)
Q&A:
(1)
PC1 12V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom
$191.39 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Cord Length
11'
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Chrome
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
These self-priming transfer pumps are designed to easily transfer water from one point to another. Model PC1, 12 Volt Transfer Pump is convenient when normal power is not readily available. Typical applications include removing water from pool covers, clogged drains, stock tanks, water basins, boats, cisterns, etc.

Features:
  • Portable 12V DC Water Transfer Pump
  • Lifts water over 35 ft.; removes water down to 1/8 in. of surface with suction attachment (included)
  • Rugged, metal pump and motor housing
  • Non-submersible
  • Max. flow is 350 gallons per hour; 265 GPH at 10 ft. of discharge lift
  • 3/4" garden hose connections at inlet and discharge
  • Alligator clamps for connecting power wires to battery

Specs

–
Cord Length:

11'

Max Temp (F):

120°F

Finish:

Chrome

Voltage:

12 VDC

Min Temp (F):

40°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I get a replacement impeller for the pump?

Asked by Ed 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ed! The replacement impeller is sku: 66059-WYN3, which can be found on our website here: https://www.supplyhouse.com/Wayne-66059-WYN3-PC1-PC2-Impeller-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy