Apply to be a TradeMaster!
Main product image of PC2 120V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom

PC2 120V Chrome Plated Bronze Transfer Non-Submersible Pump

Brand:
Wayne
SKU:
57717-WYN3
Rating:
(2)
Q&A:
(0)
PC2 120V Chrome Plated Bronze Transfer Non-Submersible Pump
Magnifying glass
Hover image to zoom
$184.80 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
11'
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Chrome
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
These self-priming transfer pumps are designed to easily transfer water from one point to another. Model PC2, 120 Volt Transfer Pump is great for household usage. Typical applications include removing water from waterbeds, clogged sinks, basements, etc.

Note: Do NOT use PC2 in pool areas. The motors on both models PC1 and PC2 are non-submersible.

Features:
  • Portable Electric Water Transfer Pump
  • Lifts water over 35 ft.; removes water down to 1/8 in. of surface with suction attachment (included) vRugged, metal pump and motor housing
  • Non-submersible
  • Max. flow is 410 gallons per hour; 325 GPH at 10 ft. of discharge lift
  • 3/4 in. garden hose connections at inlet and discharge
  • For removing water from aquariums, clogged sinks, flushing water lines

Specs

–
Finish:

Chrome

Cord Length:

11'

Max Temp (F):

120°F

Voltage:

120v

Min Temp (F):

40°F

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not recommend this pump.

I bought this pump as a circulation pump to stir water in a tank. It does not move nearly the amount of water stated, even at 2 feet of lift. It is obnoxiously loud. There is no way I could install several of these in the same room. It also get very warm.
Sparky
Massachusetts
3 years ago
Was this review helpful to you?

pretty good pump, loud, slower than advertised

Product leaked on first use. Tightened screws and that stopped leak. Pump is very load but I have run it for several hours without any problems.
BeeRanch Man
Wimberley, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy