Apply to be a TradeMaster!
Main product image of RUP160 1/6 HP Reinforced Thermoplastic Submersible Multi- Use Oil Free Pump
Magnifying glass
Hover image to zoom

RUP160 1/6 HP Reinforced Thermoplastic Submersible Multi- Use Oil Free Pump

Brand:
Wayne
SKU:
57719-REL1
Rating:
(0)
Q&A:
(0)
RUP160 1/6 HP Reinforced Thermoplastic Submersible Multi- Use Oil Free Pump
Magnifying glass
Hover image to zoom
$110.02 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
39 GPM
Product Highlight: Horse Power
1/6 HP
Product Highlight: Cord Length
9'
Product Highlight: Discharge
1-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
WAYNE's powerful 1/6 HP oil-less, submersible water pump moves up to 3000 gallons per hour with its energy efficient motor, and pumps down to 3/8 inch of surface. It's designed for use in continuous duty applications, including draining flooded basements, sinks, tubs, or stock tanks, or emptying water-filled boats. The corrosion-resistant housing, volute, and impeller ensures durability, and longevity in a variety of applications.

Features:
  • High flow rate, oil-free pump removes water down to 1/4 in. of surface
  • Corrosion resistant, sealed thermoplastic construction
  • Fully submersible
  • 1/6 HP; max. flow rate is 3100 Gallons Per Hour; 1600 GPH at 10 ft. of discharge lift
  • 1-1/4 in. discharge with 3/4 in. garden hose adapter
  • For removing water from flooded basements, boats, stock tanks, rain barrels
  • Specs

    –
    Cord Length:

    9'

    Type:

    Manual

    Horse Power:

    1/6

    Voltage:

    120v

    Discharge:

    1-1/4"

    Flow at 5 FT Head:

    39 GPM

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy