Apply to be a TradeMaster!
Main product image of WWB WaterBUG Submersible Water Removal Pump
Magnifying glass
Hover image to zoom

WWB WaterBUG Submersible Water Removal Pump

Brand:
Wayne
SKU:
57731-WYN1
Rating:
(0)
Q&A:
(0)
WWB WaterBUG Submersible Water Removal Pump
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
16/100 HP
Product Highlight: Voltage
120v
Product Highlight: Cord Length
10'

Description

–
The WAYNE WWB WaterBUG Submersible Water Removal Pump is the tool for you! The top discharge should be used to drain water from confined spaces; a window well, laundry tub, even from 5-gallon buckets. Side discharge should be selected for easy water removal from open areas; flat roofs, flooded basements, shower stalls, flooded yard. This powerful tool pumps up to 1257 Gallons Per Hour, connects to a standard garden hose and removes water down to a 1/16 inch of the surface, making the area Virtually dry! Assembled in the USA, for Quality you can trust.

Features:
  • Assembled in the US with foreign and domestic parts
  • Top dischage is perfect for tight spaces where water removal is needed: Laundry Tubs, Window Wells, Buckets, etc.
  • Side Discharge is ideal for easy water removal from flat open surfaces: Flat Roofs, Flooded Basements, standing water in yard, shower stalls, etc.
  • 30 ft. MAX HEAD removes water down to 1/16 in. of surface, VIRTUALLY DRY
  • Portable Electric Water Removal Pump, is completely submersible for the larger water removal jobs
  • Easy Hang Tab Feature, for seasonal storage
  • Corrosion resistant, sealed thermoplastic construction with 6-leg Stable Base Design
  • 10 ft Power cord for hard to reach places, with cord wrap handles
  • Max. flow rate is 1350 Gallons Per Hour; 1010 GPH @ 10 ft.
  • 3/4 in. Corrosion Resistant Brass discharge outlets, with tethered cap seals, fits any standard garden hose
  • Multi-Ring suction strainer filters debris, and minimizes clogs
  • For removing water from flooded basements, boats, stock tanks, and even a 5 gallon bucket

Specs

–
Type:

Portable Unit

Manual

Horse Power:

16/100

Voltage:

120v

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy