Apply to be a TradeMaster!
Main product image of VIP30 1/5 HP Reinforced Thermoplastic Submersible Multi- Use Pump
Magnifying glass
Hover image to zoom

VIP30 1/5 HP Reinforced Thermoplastic Submersible Multi- Use Pump

Brand:
Wayne
SKU:
57738-WYN1
Rating:
(1)
Q&A:
(0)
VIP30 1/5 HP Reinforced Thermoplastic Submersible Multi- Use Pump
Magnifying glass
Hover image to zoom
$106.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
29 GPM
Product Highlight: Horse Power
1/5 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
This portable, submersible utility pump is designed and intended for non-automatic use in water. The unit is equipped with an 8-ft. 3-prong grounding- type power cord. The motor is oil filled and sealed for cooler running and designed to operate under water. The non-clogging impeller design minimizes debris from stopping the pump. The elbow fitting allows convenient discharge through a garden hose.

Features:
  • High flow rate, oil-free pump removes water down to 1/4 in. of surface
  • Corrosion resistant, sealed thermoplastic construction
  • Fully submersible
  • 1/6 HP; max. flow rate is 3100 Gallons Per Hour; 1600 GPH at 10 ft. of discharge lift
  • 1-1/4 in. discharge with 3/4 in. garden hose adapter
  • For removing water from flooded basements, boats, stock tanks, rain barrels
  • Specs

    –
    Cord Length:

    8'

    Type:

    Manual

    Horse Power:

    1/5

    Voltage:

    120v

    Discharge:

    1-1/4"

    Flow at 5 FT Head:

    29 GPM

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Now I have a source

    This pump works well for circulation of my turtle pond water. The one we have used broke after 10 years. Yours was the only company that had what we needed. Thanks.
    HydroDave
    Camp Verde, AZ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy