Shop Resideo Sale
Main product image of RPP50 1/2 HP Cast Iron Submersible Sewage Pump w/ Piggyback Tether Float
Magnifying glass
Hover image to zoom

RPP50 1/2 HP Cast Iron Submersible Sewage Pump w/ Piggyback Tether Float

Brand:
Wayne
SKU:
58117-WYN2
Rating:
(1)
Q&A:
(0)
RPP50 1/2 HP Cast Iron Submersible Sewage Pump w/ Piggyback Tether Float
Magnifying glass
Hover image to zoom
$228.72 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2"
Product Highlight: Amperage
6.3 Amps

Description

–
This sewage pump is suitable for pumping sewage, effluent, wastewater, groundwater and other nonexplosive, noncorrosive liquids with up to two inch solids. The RPP50 pump includes a wide angle float switch that turns the pump on and off as the fluid level rises and falls. These pumps are intended for use in domestic sewage lift stations.

Features:
  • 1/2 HP; max. flow rate is 6200 Gallons Per Hour; 3240 GPH at 10 ft. of discharge lift
  • Durable, cast iron submersible sewage pump
  • 2 in. NPT discharge capable of handling up to 2 in. solids
  • Ideal for basement or below grade installations
  • Will replace most sewage pumps without any plumbing changes
  • Piggy-back tether float switch for automatic or manual operation
  • Designed for 18 in. diameter or larger sewage basins
  • Pumps designed to handle 2 in. solids

Specs

–
Application:

Sewage Waste Transfer

Sewage

Type:

Automatic

Manual

Horse Power:

1/2

Voltage:

120v

Amperage:

6.3

Discharge:

2"

Solids Size:

2"

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have bought this over and over

This is my on the truck stock sewage ejector we've put probably 6 of these in never been a problem
Morgan
Kalamazoo mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy