Apply to be a TradeMaster!
Main product image of WLS150 1.5 HP Cast Iron Lawn Pump
Magnifying glass
Hover image to zoom

WLS150 1.5 HP Cast Iron Lawn Pump

Brand:
Wayne
SKU:
58408-WYN1
Rating:
(0)
Q&A:
(0)
WLS150 1.5 HP Cast Iron Lawn Pump
Magnifying glass
Hover image to zoom
$609.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
1.5 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Discharge
1-1/2" NPT

Description

–
This pump is a high capacity, centrifugal pump suitable for lawn sprinkling or other applications where large quantities of water are required. Flammable liquids such as gasoline, chemicals or corrosive liquids should NEVER be used with this pump. Use to pump clear water ONLY.

Features:
  • Assembled in the US with foreign and domestic parts
  • Dual voltage 120/240V motor, factory set to 240
  • Designed to operate underground sprinkling systems, draw water from wells, lakes or ponds for watering, pool filling or any applications where high water volume is needed
  • 1 1/2 HP; max. flow rate is 2950 Gallons Per Hour (at 5 ft. / 30 PSI); 2750 GPH at 10 ft. of discharge lift at 30 PSI
  • 2 in. NPT suction with 1 1/2 in. NPT discharge for maximum water flow
  • Specs

    –
    Horse Power:

    1.5

    Voltage:

    120-240V

    Discharge:

    1-1/2" NPT

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy