Apply to be a TradeMaster!
Main product image of PLS100 1 HP Portable Stainless Steel Lawn Pump
Magnifying glass
Hover image to zoom

PLS100 1 HP Portable Stainless Steel Lawn Pump

Brand:
Wayne
SKU:
58418-WYN1
Rating:
(1)
Q&A:
(0)
PLS100 1 HP Portable Stainless Steel Lawn Pump
Magnifying glass
Hover image to zoom
$317.07 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Amperage
15 Amps

Description

–
This pump is designed to sprinkle lawns and small gardens from lakes, ponds, or rivers, empty or fill stock tanks, remove standing water from flooded areas, transfer water or boost water pressure. Flammable liquids such as gasoline, chemicals or corrosive liquids should never be used with this pump.

Features:
  • Portable stainless steel with safe and convenient on/off switch and easy carry handle for portability
  • Fan cooled continuous-duty 120 volt motor draws water up to 20 ft.
  • 1 in. NPT suction and discharge threads, 3/4 in. garden hose adapter included
  • 150 ft. of total dynamic head, maintains pressure up to 60 PSI
  • Durable corrosion resistant construction
  • Lift water as high as 25 ft. and discharge pressures from 35 to 50 PSI
  • 1 HP; max. flow rate is 850 Gallons Per Hour; 775 GPH at 10 ft. of discharge lift
  • Specs

    –
    Horse Power:

    1

    Voltage:

    120v

    Discharge:

    1" NPT

    Amperage:

    15

    Max Flow (GPH):

    775

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Lasted less than a year

    I purchased this unit last summer to water a small section of new lawn. The pump ran well, but I only used it a few weeks and then drained it and stored it in a heated building for the winter. This summer when I went to start it, the motor was seized. After loosening it, it ran again, but began to overheat within less than an hour (filters clean and flow strong) and then began to drop broken pieces of fin on the platform it sits on. It had strong flow when it worked, but the quality of this unit was terrible.
    DisappointedInMn
    Minnesota
    5 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy