Apply to be a TradeMaster!
Main product image of ESP25N Cast Iron, Sump Pump
Magnifying glass
Hover image to zoom

ESP25N Cast Iron, Sump Pump

Brand:
Wayne
SKU:
60198-WYN1
Rating:
(6)
Q&A:
(0)
ESP25N Cast Iron, Sump Pump
Magnifying glass
Hover image to zoom
$259.04 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: ESP25N Cast Iron, Sump Pump 60198-WYN1 only comes with the pump for the ESP25N system and the pipe to connect to the existing system. The battery box, control box, switch or charger do not come with 60198-WYN1.

Features:
  • Fully Submersible Back Up Pump, For An Easy Addition To Any Sump System
  • Epoxy Coated Steel Housing / Cast Iron Bottom
  • Corrosion-Resistant Thermoplastic Impeller for Maximum Water Flow
  • 1-1/2 in. NPT Discharge for Easy Installation and Compliance with Building Codes
  • For Use In 14 in. Diameter or Larger Sump Basins
  • Removing water from flooded basements, draining hot water heaters, flushing water lines, charging polyglycol radiant heating lines.
  • This Ultra Quiet pump is expertly engineered and assembled to be The Hardest Working Pump You'll Never Hear.
  • Quality and Reliability. Warrantied.
  • This pump is assembled in the USA to deliver dependable performance that lasts for years.
  • Protects your basement with hours of pumping power when the electricity goes out.

Specs

–
Voltage:

12v

Material:

Cast Iron

Connection Size:

1-1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Supply House is my go-to source for equipment!

Recent purchases of pump supplies demonstrated the outstanding customer support and prompt delivery of my equipment
John M
Silver Spring, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast & Easy!

I quickly found exactly the product I was looking for. It arrived faster than I thought it would and it was easy to install-could not ask for more!
Mr. D
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pump came with unneeded PVC pipe and 2 check valves

My reason for rating only 4 stars is that the replacement pump arrived with unneeded items (unnecessary cost) including 2 check valves and the pre-assembled PVC "Y" that would be needed if I had only 1 sump well. (I have 2 wells.) I'd suggest providing more value to your customer by offering the replacement pump by itself. I purchased the ESP25 (original version) in Jan 2016 and the battery powered pump failed within 5 years. Wayne Pump specified the replacement pump as the 60198-WYN1, which is what I ordered from SupplyHouse.com. The replacement pump plugged right in and worked fine--although due to it being a different design and physical size, the PVC plumbing had to be slightly re-sized. PS: I downgraded another star due to the dozens of pages of "Privacy Policy" I was required to submit to in order to post this review which SupplyHouse requested. (I didn't bring my attorney to this review--why did they?)
Honest Abe
Central Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for a failed pump for my battery backup

I'm disappointed that my original pump failed in only three years.
Rent Man
Detroit, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from this company again

We have a battery backup sump pump in our house and needed a new pump for it. Supply House was recommended by the manufacturer. Their pricing was comparable and the even included the PVC connectors and new back flow prevention valves. Our product arrived before the due date and we were very happy with the service we received from this product.
Jason B
Rineyville, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Larger than the original pump that came with ESP25

This pump is bigger than the obsoleted pump that went into the ESP25 backup system. Fit into the well with the main pump, but it was a tight fit.
anonymous
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy