Apply to be a TradeMaster!
Main product image of Motor, F/HSG,HS, 3450 RPM (1/7 HP, 120V)
Magnifying glass
Hover image to zoom

Motor, F/HSG,HS, 3450 RPM (1/7 HP, 120V)

SKU:
23000-002
Rating:
(3)
Q&A:
(1)
Motor, F/HSG,HS, 3450 RPM (1/7 HP, 120V)
Magnifying glass
Hover image to zoom
$149.56 each
In Stock
In Stock
Get 2 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM

Specs

Product Type:

Motor

Voltage:

120v

Horse Power:

1/7

RPM:

3450

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would absolutely buy this product again.

I used this motor as a replacement and upgrade for the original motor on an older Wayne HS Blue Angel burner. It was perfect fit. The slotted mounting holes made it easy to line up the coupling. This is a split capacitor motor that produces the same power from about half the amps. It runs quiet and is a perfect replacement for the obsolete original motor.
Bob
Trappe, MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my new first stop source for parts

What a relief to find repair parts for a 30 year old Williamson fuel oil furnace. supply house web site is very user friendly. Parts are reasonably priced ( I haven't said that about any purchases for several years) and shipping was prompt. Thank you.
Lee
Lafayette IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company

Good product fast shipping
Jose
Harrisburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, does it come with capacitor? Thanks

Asked by Halim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Halim, great question. Unfortunately no it does not. However, if you had the model number and serial number of your unit we can track down the correct one because I am not seeing one listed here. You can either ask another question with that information or call, livechat, and email us.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy