Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Wayne Combustion Burners & Parts
Electrode Assembly F/P265FDI
Brand:
Wayne Combustion
SKU:
62261-002
Rating:
(4)
Q&A:
(0)
Hover image to zoom
62261-002 has been discontinued
Discontinued October 1, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Electrode Assembly for P265F DI
Brand:
Wayne Combustion
SKU:
62261-SER2
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.75
out of 4 reviews
100%
would recommend this product
4.75
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
I would buy this product again
Excellent delivery time, great quality , great price
JRP
Freeland, Pa
18 days ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
fast shipping, fair prices...forghettaboutit!
perfect fit and function, great peace of mind to be able to not worry about walking into a cold house.
Vinman
Fenton, Mi.
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good place to check pricing
Worked as it should at reasonable price and quicker than ordering out of local supply houses
Bob from Ashley
Wilkes Barre, Pa.
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exactly what I needed
The product can quickly and fit perfect.
Red
Fulton NY
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video