Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Ignitors & Burners
Wayne Combustion Burners & Parts
Electrode Assembly for P250AFDIN
Brand:
Wayne Combustion
SKU:
62261
Rating:
(3)
Q&A:
(0)
Hover image to zoom
62261 has been discontinued
Discontinued July 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Electrode Assembly for P250AF DI
Brand:
Wayne Combustion
SKU:
62261-SER
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Flame Spreader
SKU:
61818
Wayne Combustion
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Help me guiding right product
Excellent help.
parsippany
new jersey
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fast delivery n right product
Kept my furnace working perfect for winter
Jeff
Minnesota
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good stuff
These ignitor are hard to find and a high usage item. Glad I found supply house.
Weasel
South dakota
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video