Apply to be a TradeMaster!
Main product image of HSG400 Blue Angel Direct Spark Ignition Gas Burner (200,000 - 400,000 BTU)
Magnifying glass
Hover image to zoom

HSG400 Blue Angel Direct Spark Ignition Gas Burner (200,000 - 400,000 BTU)

SKU:
62379D
Rating:
(0)
Q&A:
(0)
HSG400 Blue Angel Direct Spark Ignition Gas Burner (200,000 - 400,000 BTU)
Magnifying glass
Hover image to zoom
$1,507.27 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
120v

Description

–
Better known in the field as the Blue Angel burner, the HSG400 remains one of the most widely used power burners around the world in its firing range.
With good combustion in poor draft situations, the HSG400 delivers the performance and reliability that’s become synonymous with the Wayne name.
Designed for easy installation, the burner is easy to set-up and has the ability to fire between the entire range. Identify and install the correct orifice, set the gas valve pressure and adjust the primary and off cycle dampers.
All HSG400 burners are factory set to fire natural gas, while the firing of LP is easily achieved with an orifice change in the field.

Specifications:
  • Ignition Source: Direct Spark
  • Gas Valve Operators: 24 VAC
  • Gas Connection: 3/4" NPT
  • Air Tube Length: 9"
  • Insertion Depth: 8"
  • Fuel: Nat or LP, 2" to 4" w.c. - adjustable
  • Voltage: 120V, 60 Hz
  • Minimum Firing Rate: 200,000 BTU/hr
  • Maximum Firing Rate: 400,000 BTU/hr

Specs

–
Product Type:

Burner

Ignition Type:

Direct Spark Ignition

BTU (Max):

400000

BTU (Min):

200000

Voltage:

120v

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy