Apply to be a TradeMaster!
Main product image of EHG Gas Burner Package (425,000 - 700,000 BTU)
Magnifying glass
Hover image to zoom

EHG Gas Burner Package (425,000 - 700,000 BTU)

SKU:
63546-001
Rating:
(0)
Q&A:
(0)
EHG Gas Burner Package (425,000 - 700,000 BTU)
Magnifying glass
Hover image to zoom
$3,704.26 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Wayne Model EHG power gas burners are designed for performance and reliability, and offer features such as: higher static pressure than standard power gas burners, good combustion in poor draft situations, converts easily to fire LP or Natural Gas, flame retention head to allow flame shapes to fit various combustion chambers, partial premix head design to provide excellent combustion characteristics (8% to 10% CO2 on Natural Gas), industry proven controls and components.

Features:
  • Higher static pressure than standard power gas burners
  • Good combustion in poor draft situations
  • Converts easily to fire LP or Natural Gas
  • Flame retention head to allow flame shapes to fit various combustion chambers
  • Partial premix head design to provide excellent combustion characteristics
  • Industry proven controls and components