Apply to be a TradeMaster!
Main product image of P265F BB-E Direct Spark Ignition Gas Burner 120v (65,000 - 200,000 BTU)
Magnifying glass
Hover image to zoom

P265F BB-E Direct Spark Ignition Gas Burner 120v (65,000 - 200,000 BTU)

SKU:
64488
Rating:
(0)
Q&A:
(0)
P265F BB-E Direct Spark Ignition Gas Burner 120v (65,000 - 200,000 BTU)
Magnifying glass
Hover image to zoom
$1,171.12 each
In Stock
In Stock
Get 1 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Inlet Size
1/2" NPT

Description

–
The P265F BB-E Boiler Burner features Wayne's new electrical enclosure design and muli-try ignition. Similar to the standard P265F BB, it's exclusively designed for conversion of boilers from oil to gas operation.

This model utilizes a stainless steel air tube and stainless steel air tube end focusing ring to provide a tighter, shorter flame pattern, The P265F BB yields a high efficiency conversion, low emissions and is extremely simple to service. Maximum 6 3/8" usable insertion.

Specifications
  • BTU: 65,000 - 200,000 Btu/hr
  • Air Tube Length(s): 7.375"
  • Air Tube Diameter(s): 4"
  • Electrical (Voltage): 120V
  • Electrical (Hertz): 50 Hz, 60 Hz
  • Floor Area: Minimum 0.6 sq/in / 1,000 Btu/hr; Maximum 0.9 sq/in / 1,000 Btu/hr
  • Fuel: Natural Gas
  • Gas Inlet Connection: 1/2" NPT
  • Ignition: Direct Spark
  • Maximum BTU/Hr Input: 200,000 Btu/hr
  • Minimum BTU/Hr Input: 65,000 Btu/hr
  • Modulation Option Available: Yes
  • On/Off Availability: Yes
  • Overall Height: 13.76"
  • Overall Width: 17.04"
  • Overall Length: 14.63"
  • Shipping Weight: 24 lbs

Specs

–
Voltage:

120v

Inlet Size:

1/2" NPT

BTU (Max):

200000

BTU (Min):

65000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy