Apply to be a TradeMaster!
Main product image of 3/4" IPS Gas Ball Valve w/ Square Head
Magnifying glass
Hover image to zoom

3/4" IPS Gas Ball Valve w/ Square Head

Brand:
Webstone
SKU:
21543
Rating:
(0)
Q&A:
(1)
3/4" IPS Gas Ball Valve w/ Square Head
Magnifying glass
Hover image to zoom
21543 has been discontinued
Discontinued February 8, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Handle Style
Square Head

Description

Forged Brass IPS Threaded Gas Ball Valve w/ Square Head
  • 1/2 to 175 WOG

Specs

Size:

3/4"

Handle Style:

Square Head

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Handle Style
Connection Type
Webstone
3/4"
Square Head
Threaded
3/4"
Lever
FNPT x FNPT
3/4"
Lever
FNPT x FNPT

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: To whom it may concern, I am a new home owner and I have a few of these red square headed ball valves on my my gas line going to both a natural gas hot water tank as well as natural gas heater. My question is how do you tell if it is in the ON or OFF position as there are NO arrows indicating gas flow direction, I know it needs to be perpendicular to the line to shut it off but with NO markings on the Square head how does one tell what position you are starting if its on of off ? Sincerely Cory

Asked by Cory 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Turn the valve right to close, left to open. On this particular valve, the holes in the square head should be perpendicular to the direction of gas flow for the valve to be open.

Was this review helpful to you?