Pros, Join Our TradeMaster Program!
Description
  • 1-1/2" IPS Full Port Forged Brass Ball Valve w/ Adjustable Packing Glad
  • IPS
  • 600 WOG/150 WSP (400 WOG for 2-12" - 4")
  • ISO 9001
Read more
Specs
Size:
1/2"
Connection Type:
FNPT x FNPT
Connection Method:
Threaded
Features:
Standard
Material:
Brass
Handle Style:
Lever
Lead Free:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.