Apply to be a TradeMaster!
Main product image of 3/4" IPS Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)

Brand:
Webstone
SKU:
45443WPR-LH
Rating:
(1)
Q&A:
(0)
3/4" IPS Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)
Magnifying glass
Hover image to zoom
$189.30 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-45443WPR-LH 3/4" IPS Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x IPS) w/ Level Handles

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Adjustable Pressure Relief Valve Outlet
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Required for recessed box and Takagi

Important: If you are installing a Takagi (and maybe others) this kit (X3) with an adaptor that allows the outlet for the pressure valve to be repositioned IS REQUIRED.
Freeman Baldwin
Los Angeles
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy