Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
55443WPR
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$210.06 each
In Stock
In Stock
Get 79 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-55443WPR, 3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Service Valve Kit (Lead Free)

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x Sweat)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Adjustable Pressure Relief Valve Outlet
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Sweat

Pressure Set Point:

150 psi

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy