Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)

Brand:
Webstone
SKU:
55443WPR-LH
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)
Magnifying glass
Hover image to zoom
We no longer carry 55443WPR-LH
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-55443WPR-LH, 3/4" Sweat Isolator E-X-P E3 Tankless Water Heater Valve Kit & 150 PSI PRV w/ Lever Handles (LF)

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.
Note: Image may not represent actual product.


Tankless Water Heater Service Valve Kit (IPS Union x Sweat) w/ Level Handles

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Adjustable Pressure Relief Valve Outlet
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x Sweat

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm