Apply to be a TradeMaster!
Main product image of 1" Male NPT Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Male NPT Thermostatic Mixing Valve (Lead Free)

Brand:
Webstone
SKU:
74104W
Rating:
(0)
Q&A:
(0)
1" Male NPT Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
74104W has been discontinued
Discontinued May 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1" Male NPT Thermostatic Mixing Valve w/ Check Valve (Lead Free)
Brand:
Webstone
SKU:H-74204W
(0)
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F

Description

–
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Size:

1"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Working Pressure (PSI):

30-150

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Min Temp (F):

95°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

ASSE 1070

Application:

Point of Source

Point of Use

Flow Capacity (Cv):

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Temperature Range (F)
Max Temp (F)
1"
MNPT x MNPT
Threaded
95°F - 131°F
131°F
1"
FNPT x FNPT
Threaded
80°F - 120°F
120°F
1"
FNPT Union x FNPT Union
Threaded
70°F - 120°F
120°F