Apply to be a TradeMaster!
Main product image of 1" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ Lead Free PRV (Lead Free)
Magnifying glass
Hover image to zoom

1" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ Lead Free PRV (Lead Free)

Brand:
Webstone
SKU:
84444WPR-LF
Rating:
(0)
Q&A:
(0)
1" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ Lead Free PRV (Lead Free)
Magnifying glass
Hover image to zoom
$358.44 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
Webstone H-84444WPR-LF, 1" Press Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ Lead Free PRV (Lead Free)

Tankless Water Heater Service Valve Kit (IPS Union x Press)

Features:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Lead Free Pressure Relief Valve (150 PSI/200K BTU)
  • Adjustable Packing Gland
  • 250 CWP
  • ISO 9001
  • Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1

Specs

–
Product Type:

Valve

Thread Size:

1"

Size:

1"

Connection Type:

FNPT Union x Press

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy