Apply to be a TradeMaster!
Main product image of 1" Ultra Component Kit for Ultra 155 & Ultra 230 Boilers
Magnifying glass
Hover image to zoom

1" Ultra Component Kit for Ultra 155 & Ultra 230 Boilers

Brand:
Webstone
SKU:
FT-2R45
Rating:
(1)
Q&A:
(0)
1" Ultra Component Kit for Ultra 155 & Ultra 230 Boilers
Magnifying glass
Hover image to zoom
FT-2R45 has been discontinued
Discontinued November 20, 2014
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"

Description

–
1 FIP HC NB COMPONENT KIT: FLR/TOP 1

Note: To Identify which Hydro-Core Manifold is appropriate for your application, please check the Boiler Compatibility Chart under the "manuals" tab. Information you will need is Boiler Manufacturer, Boiler Model, System Run Size, & Desired Configuration.

  • (2) 1 FIP x 1 1/4 SWT Boiler Connection Fittings
  • (1) 1 1/4 SWT Rotating Flange Y Strainer
  • (1) 1 1/4 Union x 1 1/4 SWT Hydro-Core Union Connection w/ 1/4 Plugged NPT Gauge Port.
  • Requires Hydro-Core Manifold w/ 1 1/4 Union Connection.

    Compatible with the following Weil McLain Ultra Boiler Models:
  • Ultra 155 (NG or LP)
  • Ultra 230 (NG or LP)
  • Specs

    –
    Size:

    1"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good Product

    Easy to use.
    Ed
    Queens, NY
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?