| Standards Met: | CAN 61 ANSI 372 ASTM F1807 CAN 372 NSF 61 ANSI 61 NSF 372 |
|---|---|
| Connection Type: | PEX Crimp x Compression |
| Handle Style: | Lever |
| Material: | DZR Brass |
| Size: | 3/8" x 1/2" |
| Lead Free: | Yes |
| Connection Method: | Compression PEX Crimp |
| Port Type: | Full Port |
| Valve Construction: | 1 piece |
| Max Temp (F): | 150°F |