| Connection Method: | PEX Crimp Compression |
|---|---|
| Handle Style: | Lever |
| Lead Free: | Yes |
| Standards Met: | ANSI 61 CAN 372 ANSI 372 ASTM F1807 NSF 61 NSF 372 CAN 61 |
| Connection Type: | PEX Crimp x Compression |
| Port Type: | Full Port |
| Valve Construction: | 1 piece |
| Material: | DZR Brass |
| Max Temp (F): | 150°F |
| Size: | 3/8" x 3/4" |