Apply to be a TradeMaster!
Main product image of 1/2" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

1/2" Threaded Spring Loaded Check Valve, Lead Free

Brand:
Webstone
SKU:
H-10742W
Rating:
(0)
Q&A:
(0)
1/2" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$13.09 each
In Stock
In Stock
Get 11 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass

Description

–

This item is a 1/2" Threaded Spring Loaded Check Valve, Lead Free manufactured by Webstone.

Product Features:

  • Body Material: Brass
  • Spring Material: Stainless Steel
  • Pressure Rating: 200 CWP
  • Max. Temperature: 250 ºF
  • Cv Coefficient: 3.78
  • Cracking Pressure: 1.00 psi

Specs

–
Connection Method:

Threaded

Lead Free:

Yes

Size:

1/2"

Product Type:

Check Valve

Connection Type:

FNPT x FNPT

Max Temp (F):

250°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy