Apply to be a TradeMaster!
Main product image of 1/2" MIP Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MIP Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)

Brand:
Webstone
SKU:
H-10822W
Rating:
(0)
Q&A:
(0)
1/2" MIP Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)
Magnifying glass
Hover image to zoom
$59.22 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Tue, Oct 13
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Flow Capacity (Cv)
8.7 Cv
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass

Specs

–
Product Type:

Check Valve

Size:

1/2"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Temp (F):

200°F

Flow Capacity (Cv):

8.7

Max Pressure (PSI):

200

Material:

Brass

Standards Met:

NSF 61

NSF 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy