Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Relief Valves
Pressure Relief Valves
Webstone Relief Valves
3/4" Residential Pressure Relief Valve, 510,000 BTU (30 PSI)
Brand:
Webstone
SKU:
H-20733
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H-20733 has been discontinued
Discontinued October 17, 2019
This product has been discontinued.
This item replaces:
20733A
Direct Replacement:
3/4" F-30F Pressure Only Safety Relief Valve (30 PSI)
Brand:
Cash-Acme
SKU:
24797-0030
(2)
Order by
today
, receive 1621 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
30 psi
510000 BTU Capacity
Specs
–
Size:
3/4"
Pressure Set Point:
30 psi
Capacity (BTU):
510000
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video