Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x MIP Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP Union x MIP Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-21653W
Rating:
(3)
Q&A:
(0)
3/4" FIP Union x MIP Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$134.24 each
In Stock
In Stock
Get 3 Fri, Aug 21
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi

Description

3/4" FIP Union x MIP Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Product Specifications
  • Connection Type: FIP Union × MIP
  • Size: 3/4"
  • Max Temperature: 180ºF
  • Pressure Rating: 150 PSI CWP Max

Specs

Size:

3/4"

Connection Type:

FNPT Union x MNPT

Connection Method:

Threaded

Material:

Brass

Lead Free:

Yes

Max Temp (F):

180°F

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Best product

If you are intending to use an expansion tank on your hot water heater, you must consider this product. It will provide stability, strength and ease of changing out your expansion tank. It also looks great sitting on top of your heater. Don't be someone who installs your expansion tank with flimsy or weak connections.
Happy
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Definite Must Have

I had been contemplating just sweating in the ness parts to add an Expansion Tank when I searched and found a Simple, Easy to install Alternative to me digging out all of my retired Plumbing Tools. Straight Forward install, I added a Pressure Gauge to the 1/2NPT hole. Literally Can be installed in 30 minutes! The only issue I could see for the average person is the Multiple variants in the Catalog, but Call SupplyHouse Support and they will steer you Straight!
Marc Anthony
Santa Cruz, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install and Awesome Design

I want to leave a review for this this made installing my expansion tank so easy within an hour love the design love the two valve unit I added the vacuum relief valve very sturdy highly recommend. If you're looking at the price, you would actually come near or pay more for trying to piece it together when this makes it so simple. Also thank you supply house, fast shipping great packaging and great customer service
Kingtutt
San Antonio Tx
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy