| Valve Construction: | 1 piece |
|---|---|
| Connection Method: | Compression PEX |
| Standards Met: | NSF 372 CAN 61 NSF 61 ANSI 372 ANSI 61 CAN 372 ASTM F1960 |
| Connection Type: | Expansion PEX |
| Handle Style: | Lever |
| Port Type: | Full Port |
| Size: | 3/8" x 1/2" |
| Lead Free: | Yes |
| Material: | DZR Brass |
| Max Temp (F): | 150°F |