| Handle Style: | Lever |
|---|---|
| Standards Met: | NSF 61 ASTM F1960 CAN 61 ANSI 372 CAN 372 ANSI 61 NSF 372 |
| Valve Construction: | 1 piece |
| Max Temp (F): | 150°F |
| Connection Method: | Compression PEX |
| Size: | 3/8" x 3/4" |
| Port Type: | Full Port |
| Connection Type: | Expansion PEX |
| Material: | DZR Brass |
| Lead Free: | Yes |