Apply to be a TradeMaster!
Main product image of 1" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
H-34444W
Rating:
(0)
Q&A:
(0)
1" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
H-34444W has been discontinued
Discontinued April 12, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The Isolator E-X-P E2 Tankless Water Heater Service Valve Kit

Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1. PEX Ends comply with ASTM F-1960

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • Includes Residential Pressure Relief Valve (150 PSI/200,000 BTU)
  • FIP Union x ASTM F1960 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Product Type:

Valve

Size:

1"

Thread Size:

1"

Connection Type:

FNPT Union x Expansion PEX

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm