Apply to be a TradeMaster!
Main product image of 3/4" IPS Tankless Water Heater Isolation Valves (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Tankless Water Heater Isolation Valves (Lead Free)

Brand:
Webstone
SKU:
H-40443W
Rating:
(2)
Q&A:
(0)
3/4" IPS Tankless Water Heater Isolation Valves (Lead Free)
Magnifying glass
Hover image to zoom
$286.04 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
180°F @ 478 PSI

Description

–
Please note H-20723-CN must be purchased separately.

  • 3/4" Threaded Connection
  • Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
  • Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
  • Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Lead Free:

Yes

Material:

Brass

Pressure Rating:

180°F @ 478 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hot side valve ball stem no longer turns ball valve 15mos

I keep buying replacement valves for my Rinnai tankless hot water heater because after a year or at most a few years the hot water output side valve ball stem no longer turns the ball. Although I can't get inside to see what's wrong, turning the handle feels like the shaft is no longer connected to the ball. The cold side inlet valve never seems to have a problem. Very pricey to have to replace these (last one lasted 15 months), especially since you have to buy both hot and cold valves just to the the hot I need.
Bob
East Hampton, CT
5 years ago
Was this review helpful to you?

I would buy this product again, if needed

It was used on a Noritz tankless water heater. Previous valve had developed a small leak over the years. Replacement product was exactly what I required.
Fred G
Winchester, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy