The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" IPS Isolator E-X-P Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
H-40443WPR
Rating:
(1)
Q&A:
(0)
3/4" IPS Isolator E-X-P Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$257.81 each
In Stock
In Stock
Get 1 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Capacity (BTU)
200000 BTU Capacity

Description

Please note H-22563-24 must be purchased separately.

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.
  • 3/4" Threaded Connection
  • Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
  • Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
  • Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

Specs

Product Type:

Valve

Lead Free:

Yes

Size:

3/4"

Thread Size:

3/4"

Max Pressure (PSI):

150

Connection Type:

FNPT Union x FNPT

Capacity (BTU):

200000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The part came exactly how it was described.

As anyone knows who frequently buys parts of any kind off the internet, your as likely to get the wrong part as you are the right one. This part was exactly what I ordered, I greatly appreciate this. Thank you Supply House!
Daniel
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy