Apply to be a TradeMaster!
Main product image of 1/2" FIP Pro-Pal E-Tank Service Assembly, Forged Brass Mounting Arm w/ Full Port Isolation Valves (200 psi CWP)
Magnifying glass
Hover image to zoom

1/2" FIP Pro-Pal E-Tank Service Assembly, Forged Brass Mounting Arm w/ Full Port Isolation Valves (200 psi CWP)

Brand:
Webstone
SKU:
H-43672
Rating:
(2)
Q&A:
(0)
1/2" FIP Pro-Pal E-Tank Service Assembly, Forged Brass Mounting Arm w/ Full Port Isolation Valves (200 psi CWP)
Magnifying glass
Hover image to zoom
$106.65 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass

Description

–
Pro-Pal E-Tank Service Assembly, Forged Brass Mounting Arm w/ Full Port Isolation Valves, Expansion Tank Port & Hi-Flow Hose Drain, Includes Automatic Air Vent & Pressure Gauge, For Hydronic Applications

Product Features
  • All-in-one, space-saving solution simplifies hydronic expansion tank installation and service
  • Forged brass support arm with steel mounting plate
  • Dual union-ended ball valves for flexibility and to provide isolation for cold water supply and system
  • Includes pressure gauge and automatic air vent
  • Dedicated drain valve for servicing the tank
  • Union expansion tank connection allows the tank to be supported during removal
  • Supports tanks up to 8 gallons
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • This valve is actuated by a blowout proof stem
  • Double O-ring Stem Seals
  • Patents Pending
  • Available in FIP

Specs

–
Application:

Heating

Size:

1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Makes service simple. Good sturdy base for mounting the expansion tank.
Vin
Woodstock Ny
7 months ago
Was this review helpful to you?

Crooked

I purchased 4 of these units thinking they would be a great alternative to the axiom hydro-node (I was just going for the "Brass" look, nothing wrong with the axiom brackets) but every single one of them was crooked, specifically if the back mounting bracket is straight the expansion tank hangs crooked. I can't say if they work well because I would not install because of the mounting issue
bfb5058
PA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy