Apply to be a TradeMaster!
Main product image of 1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV
Magnifying glass
Hover image to zoom

1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV

Brand:
Webstone
SKU:
H-44444WPR
Rating:
(0)
Q&A:
(0)
1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI PRV
Magnifying glass
Hover image to zoom
$255.09 each
In Stock
In Stock
Get 17 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass

Description

–
Features:
  • E-X-P E2 TANKLESS WATER HEATER SERVICE VALVE KIT
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves w/ Hi-Flow Hose Drains & Adjustable Packing Glands
  • W/ RESIDENTIAL PRESSURE RELIEF VALVE
  • 1" FIP Union × FIP
  • 500 PSI CWP Max/210ºF Max
  • Lead-Free Brass
  • Certified to NSF/ANSI 61 & 372

Specs

–
Size:

1"

Product Type:

Kit

Connection Method:

Threaded

Connection Type:

FNPT Union x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy