Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Isolator E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
H-50423W-RB
Rating:
(0)
Q&A:
(0)
3/4" Sweat Isolator E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$107.68 each
In Stock
In Stock
Get 427 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
250 psi
Product Highlight: Lead Free
Yes

Description

–
3/4" Sweat Isolator E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)

Features:
  • E-X-P Union Ball Tankless Water Heater Service Valve Kit
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
  • w/ Union Ends & Adjustable Packing Glands
  • 250PSI CWP/200F MAX

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x Sweat

Pressure Rating:

250 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy