Shop Resideo Sale
Main product image of 3/4" Sweat Tankless Water Heater Isolation Valves (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Tankless Water Heater Isolation Valves (Lead Free)

Brand:
Webstone
SKU:
H-50443W
Rating:
(0)
Q&A:
(0)
3/4" Sweat Tankless Water Heater Isolation Valves (Lead Free)
Magnifying glass
Hover image to zoom
$270.46 each
In Stock
In Stock
Get 270 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
100°F (Max)
Product Highlight: Pressure Rating
600 psi (WOG)
Product Highlight: Lead Free
Yes

Description

–
Please note H-20723-CN must be purchased separately.

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Sweat Connection
Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

Specs

–
Product Type:

Valve

Size:

3/4"

Sweat Size:

3/4"

Thread Size:

3/4"

Connection Type:

Sweat

Temperature Range (F):

100°F (Max)

Pressure Rating:

600 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy